Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Long Nose Pliers RS Pro long nose precision pliers are ideal for applications requiring handling small components or manipulating wires.
These pliers are made from steel for strength and durability.
It also features an ergonomically designed, easy-grip handle for comfortable daytime use.
RS PRO long nose pliers have an asymmetrical handle profile for comfort and reduced fatigue even during extended use.
Integrated finger guards help prevent the pliers from slipping during use.
The high-quality gripping jaws have a slim, long design that makes them ideal for working in tight spaces and on small parts.
Features and Benefits Ergonomically designed asymmetrical grip handles for hand comfort High performance, high lever ratio pliers Hot drop forged, hardened and tempered steel for added strength and durability Induction hardened, precision milled gripping surfaces Threaded joint design Integrated spring returns the handles to the open position for fast and efficient work Long, low profile tip profile for working in confined spaces and gripping very small parts Ideal for a wide range of applications.
Uses Long nose pliers (needle nose pliers) are most commonly used as cutting and gripping pliers in a variety of applications.
This is a very useful tool when handling small parts, bending wire, or other precision work is a top priority.
These pliers feature a tapered, long nose design that makes them ideal for accessing tight spaces in a wide range of applications.
Long nose pliers meet the needs of professionals in a variety of areas, including:
Automotive DIY Manufacturing Maintenance RS Pro Long Nose Slim Precision Pliers are ergonomically designed bi-material pliers that provide high performance for all-day use.
The grip features an asymmetrical handle profile for increased comfort and reduced fatigue even during extended use, and a built-in finger guard to prevent slipping.
Ideal for a variety of precision applications where component handling and wire manipulation are common.
Frequently Asked Questions Bi-material handles for all-day comfort High lever ratio pliers for high performance Hot drop forged, hardened and tempered steel What is the jaw depth? The jaw depth is 12mm.
What is the jaw length? The jaw length is 28 mm.
These pliers are made from steel for strength and durability.
It also features an ergonomically designed, easy-grip handle for comfortable daytime use.
RS PRO long nose pliers have an asymmetrical handle profile for comfort and reduced fatigue even during extended use.
Integrated finger guards help prevent the pliers from slipping during use.
The high-quality gripping jaws have a slim, long design that makes them ideal for working in tight spaces and on small parts.
Features and Benefits Ergonomically designed asymmetrical grip handles for hand comfort High performance, high lever ratio pliers Hot drop forged, hardened and tempered steel for added strength and durability Induction hardened, precision milled gripping surfaces Threaded joint design Integrated spring returns the handles to the open position for fast and efficient work Long, low profile tip profile for working in confined spaces and gripping very small parts Ideal for a wide range of applications.
Uses Long nose pliers (needle nose pliers) are most commonly used as cutting and gripping pliers in a variety of applications.
This is a very useful tool when handling small parts, bending wire, or other precision work is a top priority.
These pliers feature a tapered, long nose design that makes them ideal for accessing tight spaces in a wide range of applications.
Long nose pliers meet the needs of professionals in a variety of areas, including:
Automotive DIY Manufacturing Maintenance RS Pro Long Nose Slim Precision Pliers are ergonomically designed bi-material pliers that provide high performance for all-day use.
The grip features an asymmetrical handle profile for increased comfort and reduced fatigue even during extended use, and a built-in finger guard to prevent slipping.
Ideal for a variety of precision applications where component handling and wire manipulation are common.
Frequently Asked Questions Bi-material handles for all-day comfort High lever ratio pliers for high performance Hot drop forged, hardened and tempered steel What is the jaw depth? The jaw depth is 12mm.
What is the jaw length? The jaw length is 28 mm.
Feature
SpecificationPliers type = Long nose pliers Overall length = 155 mm
Tip shape = Right angle Jaw length = 28mm
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
