RS PRO Long Nose Pliers, 130mm

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Needle Nose Introducing the reliable and trustworthy RS PRO brand needle nose pliers, you'll have a durable hand tool.
Durable and ideal for gripping, bending, and sometimes cutting wire, as well as a variety of other tasks.
These pliers feature non-serrated stainless steel tips, making them ideal for working in tight spaces and on small parts.
The tip has excellent corrosion resistance and grip.
The soft-grip handle improves comfort and control, reducing strain on your hands so you can continue working comfortably in a variety of environments.
Features and Benefits • Made from stainless steel for strength and corrosion resistance • Ergonomic handle for comfort and control • Non-serrated tip for excellent grip • Ideal for working on small parts and in tight spaces • Ideal for gripping and bending small wires Uses Needle nose pliers are a common hand tool found in most household DIY toolboxes and can be used for a variety of applications and tasks.
From gripping and bending small wires to manipulating tiny beads in jewelry making, needle nose pliers offer excellent gripping and, in some cases, cutting capabilities.
Long nose pliers are ideal for reaching hard to reach areas and maintaining a good grip and control.
Needle nose pliers can be used for a wide range of applications, including:
DIY Jewelry Engineering Automotive What is the joint in pliers? RS PRO needle nose pliers have a box joint, with one handle slotting into the other.
This provides a secure connection that can withstand high pressure and load levels from both handles.
What materials can I use these pliers on? Durable pliers are ideal for use on wire and soft metal materials.
What is the jaw length? RS PRO needle nose pliers have 25mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
Feature
Specification
Pliers type = Long nose pliers Overall length = 130 mm
Tip shape = Right angle Jaw length = 25mm
Jaw depth = 11.5mm

Ulasan Produk

Tidak ada ulasan