Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Curved Jaw Lock About RS PRO Curved Jaw Lock Pliers.
These high-quality locking pliers are made from chrome vanadium steel, making them extremely durable for any gripping application. Plus, the hardened teeth and curved jaws ensure a secure grip from any angle.
The locking mechanism also allows for a secure grip even when GET is used, without the need to apply constant force by hand to maintain tension.
These reliable and robust locking pliers are ideal for professional or DIY applications and are suited for specialist applications that exceed the capabilities of standard pliers and wrenches.
Features and Benefits: These high-quality, heavy-duty RS PRO locking pliers have a locking mechanism that maintains a constant holding force, making the job easier and more efficient The hardened teeth and curved jaws make it easy to grip from any angle, ideal for providing a secure grip when pulling or twisting objects in difficult areas The pliers have a release lever with a guard to help you work safely and securely The ergonomically shaped, epoxy-coated handles improve user comfort Made from chrome vanadium steel for durability and corrosion resistance, even in harsh environments The jaw spacing is easily adjusted by turning the knurled screw mechanism at the base of the locking pliers Overall length of the tool is 240 mm Jaw capacity is 62 mm Applications: Locking pliers (Mole Grip) work in the same way as normal pliers, but are ideal for specialised applications where a heavy-duty grip is required, such as on stubborn fasteners or piping.
This product is an essential hand tool for plumbers and engineers who need to clamp, bend, or cut objects.
Locking pliers are an invaluable piece of equipment when you need a lot of torque, need to pry or remove an object, or need an extra grip to hold an object in place.
Molle Grips are most commonly used for:
Automotive maintenance and repair technicians Engineers Plumbers Construction workers DIY enthusiasts RS PRO Benefits Used for gripping and clamping round materials Chrome vanadium steel jaws Epoxy coated, corrosion resistant and high strength steel handle Hot forged chrome vanadium steel gripping jaws Ergonomic knob allows smooth adjustment of jaw opening and includes locking nut Reduced release effort, no inches, quick release Strong release function to lock the tool securely.
Made from hot-forged chrome vanadium steel gripping jaws, RS Pro aims to be the go-to brand when customers are looking for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you get the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
These high-quality locking pliers are made from chrome vanadium steel, making them extremely durable for any gripping application. Plus, the hardened teeth and curved jaws ensure a secure grip from any angle.
The locking mechanism also allows for a secure grip even when GET is used, without the need to apply constant force by hand to maintain tension.
These reliable and robust locking pliers are ideal for professional or DIY applications and are suited for specialist applications that exceed the capabilities of standard pliers and wrenches.
Features and Benefits: These high-quality, heavy-duty RS PRO locking pliers have a locking mechanism that maintains a constant holding force, making the job easier and more efficient The hardened teeth and curved jaws make it easy to grip from any angle, ideal for providing a secure grip when pulling or twisting objects in difficult areas The pliers have a release lever with a guard to help you work safely and securely The ergonomically shaped, epoxy-coated handles improve user comfort Made from chrome vanadium steel for durability and corrosion resistance, even in harsh environments The jaw spacing is easily adjusted by turning the knurled screw mechanism at the base of the locking pliers Overall length of the tool is 240 mm Jaw capacity is 62 mm Applications: Locking pliers (Mole Grip) work in the same way as normal pliers, but are ideal for specialised applications where a heavy-duty grip is required, such as on stubborn fasteners or piping.
This product is an essential hand tool for plumbers and engineers who need to clamp, bend, or cut objects.
Locking pliers are an invaluable piece of equipment when you need a lot of torque, need to pry or remove an object, or need an extra grip to hold an object in place.
Molle Grips are most commonly used for:
Automotive maintenance and repair technicians Engineers Plumbers Construction workers DIY enthusiasts RS PRO Benefits Used for gripping and clamping round materials Chrome vanadium steel jaws Epoxy coated, corrosion resistant and high strength steel handle Hot forged chrome vanadium steel gripping jaws Ergonomic knob allows smooth adjustment of jaw opening and includes locking nut Reduced release effort, no inches, quick release Strong release function to lock the tool securely.
Made from hot-forged chrome vanadium steel gripping jaws, RS Pro aims to be the go-to brand when customers are looking for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you get the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationPliers type = Locking pliers Overall length = 240 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
