Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pliers type = Locking pliers Overall length = 178 mm
Material = Chrome Vanadium Steel Jaw Opening = 52mm
RS Pro Locking Pliers. From RS PRO, these high-quality locking pliers are made from high-grade heat-treated alloy steel for maximum strength and durability.
The hardened teeth are designed to provide a secure grip from any angle.
The rocking action also helps you maintain a grip on the workpiece without having to use constant hand pressure.
These mole grips are extremely robust and reliable, suitable for specialist applications that exceed the capabilities of standard pliers and wrenches.
It also features an integrated wire cutter that is suitable for cutting soft wires and stripping wire insulation.
Features and Benefits Locking pliers maintain a constant holding force Guarded release lever is an important safety feature to ensure safe and secure work Comes in a plastic tool roll bag for easy storage and transport High-grade alloy steel construction heat treated for maximum sturdiness and durability Hardened teeth and curved jaw design allow grip from any angle Integrated wire cutter Applications Locking pliers (Mole Grip) are as versatile as regular pliers, but are more suited to heavy-duty situations such as getting through stuck fasteners or piping.
These pliers are an essential tool for plumbers and engineers.
Excellent for holding, clamping, bending and cutting.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features and Benefits: Knurled jaws, Quick release trigger, Adjustable jaw opening, Nickel plated
Material = Chrome Vanadium Steel Jaw Opening = 52mm
RS Pro Locking Pliers. From RS PRO, these high-quality locking pliers are made from high-grade heat-treated alloy steel for maximum strength and durability.
The hardened teeth are designed to provide a secure grip from any angle.
The rocking action also helps you maintain a grip on the workpiece without having to use constant hand pressure.
These mole grips are extremely robust and reliable, suitable for specialist applications that exceed the capabilities of standard pliers and wrenches.
It also features an integrated wire cutter that is suitable for cutting soft wires and stripping wire insulation.
Features and Benefits Locking pliers maintain a constant holding force Guarded release lever is an important safety feature to ensure safe and secure work Comes in a plastic tool roll bag for easy storage and transport High-grade alloy steel construction heat treated for maximum sturdiness and durability Hardened teeth and curved jaw design allow grip from any angle Integrated wire cutter Applications Locking pliers (Mole Grip) are as versatile as regular pliers, but are more suited to heavy-duty situations such as getting through stuck fasteners or piping.
These pliers are an essential tool for plumbers and engineers.
Excellent for holding, clamping, bending and cutting.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features and Benefits: Knurled jaws, Quick release trigger, Adjustable jaw opening, Nickel plated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
