Fujix [Sewing Supplies] Lippet span # 60 / 5000m

Sebelum PPN:
Rp319.900
Spesifikasi
EffectStatic electricity removal and static electricity prevention
Elongation (%)20
Length (m)5000
Needle UsedNo. 9-11
Thread Gauge# 60 (for lock)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PET Bottle Recycled Thread This is an earth-friendly polyester sewing thread made by recycling PET bottles with the idea of contributing to the world as much as possible to environmental problems. It has strong strength as a recycled yarn and maintains stable quality. 60 / 5000m
Environmental measures, various clothing
Feature
Specification
Tex: 16, composition: 178dtex, fineness: 200dtex, strong: 9.2 (940) N (gf), number of regular colors: 30

Ulasan Produk

Tidak ada ulasan