Fujix [Sewing Supplies] Lippet span # 50 / 3000m

Sebelum PPN:
Rp269.900
Spesifikasi
EffectStatic electricity removal and static electricity prevention
Elongation (%)21
Length (m)3000
Needle UsedNo. 11-14
Thread Gauge# 50 (for lockstitch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PET Bottle Recycled Thread This is an earth-friendly polyester sewing thread made by recycling PET bottles with the idea of contributing to the world as much as possible to environmental problems. It has strong strength as a recycled yarn and maintains stable quality. 50 / 3000m
Environmental measures, various clothing
Feature
Specification
Tex: 24, Composition: 256dtex, Fineness: 285dtex, Power: 13.5 (1380) N (gf), Number of regular colors: 30

Ulasan Produk

Tidak ada ulasan