Minoru Industries Lightweight ceiling tools (heavy-duty metal cutting shears)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Mass (g)360
Overall Length (mm)230
PerformanceStainless steel, 1.0mm; Iron plate, 1.4mm; Aluminum, 2.0mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The narrow handle opening makes it easy to grip and allows for light cutting!
Increased cutting power with the included power mode switch!!
Incredible cutting power; effortlessly cuts through 1.0mm stainless steel (SUS304). Amazing 15x power multiplier (patented).
*For normal cutting, use Normal Mode; for cutting requiring more force, switch to Power Mode.

Ulasan Produk

Tidak ada ulasan