RS PRO Light Duty Safety Knife

Sebelum PPN:
Rp119.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Duty Folding Knife with Snap-Off Blade This lightweight and durable RS Pro snap-off knife is ideal for cutting and trimming a variety of materials at work or at home.
This knife features a single snap-off blade made from high carbon steel that instantly snaps off the sharpened segment, instantly producing a sharp blade for cutting.
The blade is housed in a high-quality stainless steel body and features an automatic locking mechanism in the handle to prevent the blade from retracting or moving during use.
The knife fits comfortably in your hand when in use and features a convenient clip that allows you to store the knife in your pocket when not in use.
Features and Benefits Slim, lightweight design perfect for getting the job done Stainless steel body is durable and corrosion-resistant Auto-locking mechanism adds safety and protection Convenient pocket clip lets you store the knife in your pocket Ideal for producing clean, sharp blades in an instant Includes one blade and 12 snap-off segments Uses Cutter safety knives (also known as safety cutters and utility knives) are used every day for a wide range of industrial and household DIY applications.
Many of these knives have safety features such as auto-retracting blades and auto-locking mechanisms that offer great protection to prevent injuries.
Safety knives come in a variety of sizes, some with replaceable fixed blades and some with snap-off blades.
Retractable snap-off blades are commonly used in areas such as:
DIY Warehouse Food & Beverage Retail Construction Painting & Decorating Frequently Asked Questions How many blades does it come with? This knife comes with two 10mm blades.
How many segments does it contain? The blade has 12 segments and can be easily broken off.
Feature
Specification
Knife Type = Light Duty Blade Type = Snap-Off Retractable = Yes

Ulasan Produk

Tidak ada ulasan