Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Small All-Purpose RS PRO's compact utility knife is suitable for cutting materials in industrial and commercial environments.
This RS PRO retractable knife features a snap-off blade that allows the user to safely remove sections of the blade if they become dull and unusable, and its heavy-duty stainless steel and plastic housing make it a durable utility knife that can be used in a variety of harsh environments and applications.
Additionally, this knife also features an auto-locking mechanism, which maximizes safety during use while also allowing you to safely store the blade and prevent it from breaking when not in use.
Ideal for a variety of cutting tasks, this RS PRO knife can easily cut through the toughest materials, making it an essential piece of equipment for any cutting application.
Features and Benefits: ?This lightweight RS PRO utility knife comes in a secure stainless steel housing that prevents the blade bending under cutting pressure ?Ergonomically designed, hard-wearing heavy-duty plastic housing is comfortable to use and makes the knife easier to handle, reducing the chance of accidents ?Ridged thumb grooves for excellent grip and control.
Particularly suitable for applying pressure to stubborn materials or using the knife nose • Auto-locking mechanism ensures user safety when the blade is in use and allows for safe storage when not in use • Utility blade is retractable for easy and convenient storage • Knife features a snap-off blade for safe, easy and efficient blade changes when one segment becomes dull Includes one 18mm blade and two blade segments • Overall knife length is 163mm Uses: A safety knife is a type of cutter, sometimes called a trimming knife.
These are invaluable and economical devices that are useful for many cutting applications, eliminating the need for expensive power tools for simpler cutting tasks.
Safety knives are commonly used in industries where cutting materials is required in an ergonomic and safe manner.
For example, it can be used for the following purposes:
Retail Food Industry Construction Emergency Teams Warehouse Automotive Industry Factory Production DIY Is the blade extendable? Stainless steel blade housing Auto-locking mechanism Ergonomic handle Spare blades included Yes.
This safety knife features a retractable snap-off blade for safety and ease of use. Are replacement blades included? Yes.
A genuine 18mm blade is supplied with this knife The RS PRO Advantage RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
WARNING: You must be 18 years of age or older to purchase this product.
This RS PRO retractable knife features a snap-off blade that allows the user to safely remove sections of the blade if they become dull and unusable, and its heavy-duty stainless steel and plastic housing make it a durable utility knife that can be used in a variety of harsh environments and applications.
Additionally, this knife also features an auto-locking mechanism, which maximizes safety during use while also allowing you to safely store the blade and prevent it from breaking when not in use.
Ideal for a variety of cutting tasks, this RS PRO knife can easily cut through the toughest materials, making it an essential piece of equipment for any cutting application.
Features and Benefits: ?This lightweight RS PRO utility knife comes in a secure stainless steel housing that prevents the blade bending under cutting pressure ?Ergonomically designed, hard-wearing heavy-duty plastic housing is comfortable to use and makes the knife easier to handle, reducing the chance of accidents ?Ridged thumb grooves for excellent grip and control.
Particularly suitable for applying pressure to stubborn materials or using the knife nose • Auto-locking mechanism ensures user safety when the blade is in use and allows for safe storage when not in use • Utility blade is retractable for easy and convenient storage • Knife features a snap-off blade for safe, easy and efficient blade changes when one segment becomes dull Includes one 18mm blade and two blade segments • Overall knife length is 163mm Uses: A safety knife is a type of cutter, sometimes called a trimming knife.
These are invaluable and economical devices that are useful for many cutting applications, eliminating the need for expensive power tools for simpler cutting tasks.
Safety knives are commonly used in industries where cutting materials is required in an ergonomic and safe manner.
For example, it can be used for the following purposes:
Retail Food Industry Construction Emergency Teams Warehouse Automotive Industry Factory Production DIY Is the blade extendable? Stainless steel blade housing Auto-locking mechanism Ergonomic handle Spare blades included Yes.
This safety knife features a retractable snap-off blade for safety and ease of use. Are replacement blades included? Yes.
A genuine 18mm blade is supplied with this knife The RS PRO Advantage RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
WARNING: You must be 18 years of age or older to purchase this product.
Feature
SpecificationKnife Type = Light Duty Blade Type = Snap-Off Retractable = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
