RS PRO Letter Engraving Punch Set, 5mm x 36 pcs

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Character height = 5mm
Quantity = 36

RS PRO dot number/letter punch set. A high-quality 36-piece punch set from RS PRO.
Contains dot letters and numbers.
This punch set is a very simple and robust hand tool that is ideal for clearly and permanently marking a variety of materials where letters or numbers need to be dotted.
Each punch is made from CR-V steel, hardened and resistant (sandblasted finish) for long life.
It can indent Rockwell C materials up to 45 mm hardness.
The punch set consists of 36 dot font type punches.
Set includes: Numbers 0-8 (number 6 can also be used to represent number 9).
) A to Z uppercase English symbols; Symbol. Features and Benefits:. Includes numbers and English letters in one complete punch set. Letter and size displayed on each stamp. Hardness of each punch: HRC 58-60. Always get clear and accurate results. Can be used on a variety of materials including metal, jewellery, leather and wood. Each punch set is housed in an eggcrate plastic case and each punch has a number or letter on the top. Depending on the size of marking you require, RS Pro part numbers have a range to suit all requirements: 875-4777 875-4777 DOT number, English, 36 piece set, 3.0 mm; 875-4770 875-4770 DOT number and English, 36 piece set, 4.0 mm; 875-4774 875-4774 DOT number and English, 36 piece set, 5.0 mm; 875-4783 875-4783 DOT Numbers and English 36 Piece Set (6.0 mm); 875-4786 875-4786 DOT Numbers and English 36 Piece Set 8.0 mm; 875-4780 875-4780 DOT Numbers and English 36 Piece Set 10.0 mm. RS PRO. RS PRO is a manufacturer's own brand offering us a wide range of high-quality, great value products bringing you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan