PATLITE (formerly Kasuga Electric) LED Work Light

Sebelum PPN:
Rp2.799.900 - Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An LED work light ideal for everything from control panel lighting to food, beverage, and pharmaceutical equipment.
It complies with IP67/IP69K and has passed the ECOLAB test, making it suitable for use in high-pressure, high-temperature cleaning, chemical disinfection, and sterilization processes in food processing plants, etc.
[Exceptional Brightness and Energy Efficiency] Compared to previous models, the total luminous flux has been improved by 65% and the illuminance by 71%. The seamless milky white housing design provides uniform, bright illumination over a wide 120° range. Furthermore, the luminous efficiency has been significantly improved, resulting in a reborn LED light with exceptional brightness and energy efficiency.
Durable and hygienic design: The impact-resistant polycarbonate body prevents breakage and contamination. With an operating temperature range of -40°C to +60°C and IP69K compliance, it is ideal for use in low-temperature warehouses, equipment requiring high-temperature cleaning, and other situations where durability is required.
[Easy installation and reduced wiring work] In addition to the conventional cable connection (JS type), M12 connector connection (CS type) and M12 connector link connection (CL type) have been added. This reduces wiring errors and man-hours, simplifying wiring work.
[Ideal Yellow LED for Semiconductor Factories] The CLA-Y (yellow) is a model optimized for the exposure process in semiconductor manufacturing. With a dominant wavelength of 590 nm and almost no blue wavelengths (430-490 nm) in its emission spectrum, it can also be used safely in clean rooms.
[Usage Examples] Control panels: Improved workability with uniform, even illumination; Food processing lines: Thorough hygiene management of equipment with highly durable LED lighting; Semiconductor manufacturing plants: Preventing exposure to light during the photoresist process

Ulasan Produk

Tidak ada ulasan