Fort Lee LED light for sewing machines (with magnet)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Arm[Light arm] Resin coating bellows
Dimming MethodPossible
Frequency (Hz)50/60
MagnetWith 2
Power Input (V)100-200 shared

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 100-200V power supplies. Features a dimmer control and two magnets for improved attachment strength to sewing machines, resulting in enhanced work efficiency. Additionally, the bellows section is resin-coated for increased strength, allowing the light to be directed at various angles.

Ulasan Produk

Tidak ada ulasan