RS PRO Lathe Accessories

Sebelum PPN:
Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Bent bit Overall length = 140 mm
Rake angle = 5°
Material = Carbide Brazed Tip Grade = P30
Thickness = 20mm

Dividing tools are ISO 7 and crank knife tools are ISO 3 (except 615-0915, which is ISO 6). Carbide brazed tip rotary tools. Carbide brazed tip rotary tools are manufactured in two standard grades: P30 (blue): general purpose grade for small workshops machining a variety of steels.
For roughing and casting steel using medium feed and medium to low cutting speeds K20 (Red): For finishing and roughing cast iron and short chip metal using medium feed and medium to high cutting speeds Also suitable for milling operations All dimensions are approximate

Ulasan Produk

Tidak ada ulasan