RS PRO Lathe Accessories

Sebelum PPN:
Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Square Bar Overall Length = 2.5 inches Rake Angle = 15°
Material = HSS
Grade = M2
Thickness = 1/4 inch

Molybdenum lathe tool steel. Lathe tools manufactured from high speed steel with 5% molybdenum. Excellent cutting properties for general workshop use, ideal for the manufacture of standard general purpose tools. Available in a wide range of shapes and lengths. Pre-ground square tool steel with rake angles.

Ulasan Produk

Tidak ada ulasan