RS PRO Knife Replacement Blade No. 46mm, Iron

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be very careful when replacing the scalpel blade.
RS PRO Replacement Beveled Scalpel. From RS PRO, this replacement precision craft knife blade has a narrow beveled tip, making it ideal for all light-duty cutting and crafting applications, especially the delicate work you can do with a fine-point blade.
These replacement blades are sold in packs of 100.
Features and Benefits. Extra fine diagonal shape. Ideal for intricate work and cutting. Ideal for all light duty cutting. Replacement blades 100/pack. RS PRO. RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Blade size = 46mm
Blade Shape = Flat Material = Iron Blade Type = Safety Knife Blade Width = 11.5
Quantity = 100

Ulasan Produk

Tidak ada ulasan