RS PRO Knife Blades

Sebelum PPN:
Rp579.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blade Shape = Flat Blade Type = Safety Knife Number of Replacement Blades = 10

For 541-6624 (0.30 mm thick) blades, strapping knives; 541-6630. RS PRO Retractable Strap. RS PRO's strong and durable retractable strap blades are designed for cutting materials in industrial and commercial environments.
This knife is made from high carbon steel and can easily cut through the toughest materials.
The RS Pro strap and sheet cutting knife from the manufacturer is ergonomically designed to be lightweight and comfortable in the hand.
Features and Benefits. Beautiful appearance with red finish Head design helps prevent injury Blade housing is made from glass-fiber reinforced polystyrene Blade is made from high carbon steel Retractable knife comes with one blade Designed for right-handed operation Retractable knife not only improves safety but also keeps the blade in good condition, the blade lock also makes storing the knife easy Ergonomically designed handle helps with handling the knife.
This allows pressure to be applied to the nose of the blade knife when cutting materials such as thick plastic sheets, leather, box straps and belting, eliminating the need for power tools in some applications; Blade for Strap Knife 541-6624 (Pack of 10, 0.30mm thick);. How old do I have to be to buy a retractable knife? You must be 18 years of age to purchase this retractable knife. RS PRO. RS PRO is a brand name made by our manufacturer, bringing you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.

Ulasan Produk

Tidak ada ulasan