Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pipe Cutter Replacement Introducing replacement blades for pipe cutters from the trusted RS PRO brand.
The durable cutting blade is ideal for making clean, precise cuts on plastic pipes and hoses up to 42mm.
These high-quality blades are manufactured using high-carbon steel to ensure clean, precise cuts, use after use.
Features and Benefits Ideal for cutting a variety of plastic pipes, tubes and hoses Fits RS PRO Pipe Cutter (( 1829983) 1829983 ) Made from high carbon steel Easily makes clean, precise cuts Cuts pipes up to 42mm Applications A pipe cutter (also known as a pipe cutter) is a hand tool commonly used by plumbers for cutting and trimming pipes and hoses.
Available in a variety of sizes and cutting capabilities for stainless steel, copper, aluminum, plastic, and more.
Most pipe cutters are hand-held and operated, but there are also motor-driven cutters for heavy-duty cutting.
Why Use a Pipe Cutter Instead of a Hacksaw? While you can use a hacksaw to cut a variety of materials, pipe and tube cutters are specifically designed to make cutting pipes and hoses easier.
This design allows for precise and clean cuts through a variety of materials without damaging the material or surrounding area.
What materials does this tube cutter work with? This pipe cutter is designed to cleanly and precisely cut a variety of plastic pipes and hoses, including PE (polyethylene), PP (polypropylene), PVC (polyvinyl chloride), PVDF (polyvinylidene fluoride), and PB (polybutylene).
The durable cutting blade is ideal for making clean, precise cuts on plastic pipes and hoses up to 42mm.
These high-quality blades are manufactured using high-carbon steel to ensure clean, precise cuts, use after use.
Features and Benefits Ideal for cutting a variety of plastic pipes, tubes and hoses Fits RS PRO Pipe Cutter (( 1829983) 1829983 ) Made from high carbon steel Easily makes clean, precise cuts Cuts pipes up to 42mm Applications A pipe cutter (also known as a pipe cutter) is a hand tool commonly used by plumbers for cutting and trimming pipes and hoses.
Available in a variety of sizes and cutting capabilities for stainless steel, copper, aluminum, plastic, and more.
Most pipe cutters are hand-held and operated, but there are also motor-driven cutters for heavy-duty cutting.
Why Use a Pipe Cutter Instead of a Hacksaw? While you can use a hacksaw to cut a variety of materials, pipe and tube cutters are specifically designed to make cutting pipes and hoses easier.
This design allows for precise and clean cuts through a variety of materials without damaging the material or surrounding area.
What materials does this tube cutter work with? This pipe cutter is designed to cleanly and precisely cut a variety of plastic pipes and hoses, including PE (polyethylene), PP (polypropylene), PVC (polyvinyl chloride), PVDF (polyvinylidene fluoride), and PB (polybutylene).
Feature
SpecificationBlade size = 4.2.0 mm
Blade Shape = Flat Material = HCS
Blade Type = Cutter Quantity = 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
