Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 180-piece Steel Metric Feather Key Kit. The RS PRO Steel Metric Feather Key Kit is a set of tools for securely fastening critical parts of machinery and industrial equipment.
Keys are used to connect rotating parts of equipment to gear or pulley shafts to move various mechanical elements.
This wrench is high quality built and has a heavy-duty steel design.
These products have a shear strength of 600 N/mm2 in accordance with the DIN (Deutsches Institut fur Normung, or German Organization for Standardization) 6885 specification.
Its high reliability and high performance enable it to be used in a variety of demanding industrial applications.
The key kit is available in 13 different sizes, ranging from 3mm (W) x 3mm (D) x 12mm (L) to 10mm (W) x 8mm (D) x 40mm (L).
Each size can be a multiple of 20, 15, 10, or 5.
Includes a 9-compartment molded plastic case for added storage and convenience.
Features & Benefits. 180 piece feather key kit. Steel material. Metric unit. Feather key type. Shear strength: 600 N/mm2. 13 sizes in multiples of 20, 15, 10 or 5. Minimum size: 3mm (W) x 3mm (D) x 12mm (L). Maximum size 10mm (W) x 8mm (D) x 40mm (L). Includes 9 compartment carry case. Complies with DIN (Deutsches Institut fur Normung, or German Standardization Organization) 6885 standard for parallel and feather keys. RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is a manufacturer's own brand offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Keys are used to connect rotating parts of equipment to gear or pulley shafts to move various mechanical elements.
This wrench is high quality built and has a heavy-duty steel design.
These products have a shear strength of 600 N/mm2 in accordance with the DIN (Deutsches Institut fur Normung, or German Organization for Standardization) 6885 specification.
Its high reliability and high performance enable it to be used in a variety of demanding industrial applications.
The key kit is available in 13 different sizes, ranging from 3mm (W) x 3mm (D) x 12mm (L) to 10mm (W) x 8mm (D) x 40mm (L).
Each size can be a multiple of 20, 15, 10, or 5.
Includes a 9-compartment molded plastic case for added storage and convenience.
Features & Benefits. 180 piece feather key kit. Steel material. Metric unit. Feather key type. Shear strength: 600 N/mm2. 13 sizes in multiples of 20, 15, 10 or 5. Minimum size: 3mm (W) x 3mm (D) x 12mm (L). Maximum size 10mm (W) x 8mm (D) x 40mm (L). Includes 9 compartment carry case. Complies with DIN (Deutsches Institut fur Normung, or German Standardization Organization) 6885 standard for parallel and feather keys. RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is a manufacturer's own brand offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationParallel Key Type = Feather Measuring System = Meter Quantity = 180
Number of sizes = 13
Material = Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
