RS PRO Kevlar Scissors

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blade length = 41 mm
Blade Material = Carbon Steel Overall Length = 159 mm
Scissor type = Kevlar

RS PRO 6.25 inch Fibre Kevlar Shears. From RS PRO, these small shears are used for cutting tough materials such as Kevlar.
Use the carbon steel blades to make firm, precise cuts with scissors.
The compact design provides excellent maneuverability and control while providing the lever ratio required for heavy-duty applications.
These 6 1/4-inch shears are also perfect for everyday cutting of fabrics and materials, making them a very versatile tool.
The ergonomic soft-grip handle also reduces fatigue during extended use.
Features and Benefits Durable carbon steel blades Comfortable grip Compact design Applications These scissors are primarily used for cutting tough materials such as Kevlar.
Also great for general use such as upholstery, fabric, card, paper, plastic and more.
It is typically used for the following purposes:
Textiles Prototyping Hobbies & Crafts The RS PRO Advantage RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan