Kaneshika Tool Mfg. Kanagiri willow blade

Sebelum PPN:
Rp309.900
Spesifikasi
Height (mm)220
Length (mm)20
Mass (g)270
Overall Length (mm)210
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is forged, it has toughness and sharp sharpness.
It is used when cutting the edges of forged products, carbon steel (all steel), and mainly galvanized iron plates (iron plates) in a straight line. Since the blade is bent, you can't touch it even if you cut the galvanized iron plate. A versatile type that can cut straight lines and curves.
* Since all steel (steel with low altitude) is used, it is not suitable for cutting stainless steel plates (poor durability).

Ulasan Produk

Tidak ada ulasan