Senkichi Kin Kakeya Iron Ring

Sebelum PPN:
Rp1.899.900
Spesifikasi
Height (mm)915
Length (mm)120
Mass (g)2860
MaterialHardwood
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely durable iron ring wrapping.
For piling work
* Please do not use for anything other than its intended purpose.
* Before use, make sure that the main body or parts are not loose or loose.
* Please wear protective goggles and gloves when using.
* After use, clean it and store it in a safe place out of the reach of children.

Ulasan Produk

Tidak ada ulasan