RS PRO Interchangeable Mallet Faces

Sebelum PPN:
Rp389.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Soft Face Hammer with Interchangeable Face. This soft face hammer from RS PRO features an ash wood handle and an interchangeable screw-on nylon face.
They are ideal for applications that require precision or when you want to limit damage to the surface, such as when working with soft metals.
The soft-faced hammer features a lightweight, shock-absorbing ash wood handle for comfortable control even during extended use.
The faces are designed to absorb wear and tear so they can be replaced by hand.
381-4830 is a nylon replacement face for the 0.5 lb hammer; 547-868 is a nylon replacement face for the 1 lb hammer; 381-4717 is a PVC replacement face for the 0.5 lb hammer; 547-874 is a PVC replacement face for the 1 lb hammer; 732-612 is a PVC replacement face for the 1.5 lb hammer; 732-656 is a PVC replacement face for the 2 lb hammer; 732-640 is a PVC replacement face for the 2.75 lb hammer Features and Benefits All sizes include a Selroche style ash catch handle Two screw-on nylon faces Serrated chrome-plated zinc head prevents the faces from loosening during use Applications Soft-faced hammers are designed to transmit a powerful blow without damaging the material or the user, and are typically used in assembling and positioning precision parts and forming sheet metal.
If your metalworking has aesthetic concerns, using this soft-faced hammer will reduce the chances of damaging or scratching your work.
When stress needs to be applied to a part, this precision hammer allows you to apply a controlled force.
It is also ideal for using chisels to reduce strain on the user.
Soft-faced hammers are commonly used for:
Mechanic Engineer Plumber What is the difference between a PVC hammer face and a nylon hammer face? Nylon faces are water resistant and not brittle.
It can also withstand harsh hammering.
The soft PVC face is also highly resilient and shock-absorbent, making it ideal for use on delicate and fragile parts.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Face Material = PVC
Head diameter = 50.0mm

Ulasan Produk

Tidak ada ulasan