Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/4 inch Magnetic Bit Driver (with bit holder) Introducing the RS PRO RS PRO 1/4 inch Magnetic Bit Driver.
This is a high-quality, versatile hand tool with replaceable hex bits that can be used for any application where you need to tighten or loosen screws or fasteners by hand.
The RS PRO 1/4 inch bit driver hand tool has a chrome vanadium steel shaft for increased durability, making it a reliable, hard-wearing product for use in a variety of working environments.
The shaft features a magnetic stainless steel sleeve that accepts a variety of 1/4-inch hex bits, ensuring a secure, permanent connection during use.
This general-purpose bit driver from RS PRO also features an ergonomically designed grip handle for comfort and improved grip during use, allowing you to maximise torque and pressure.
The handle has a built-in bit holder that can store a variety of hex bits when not in use.
Features and Benefits Designed for 1/4" hex 6.3 bits Stainless steel sleeve with strong permanent magnet ensures secure bit connection Chrome vanadium steel shaft for durability Soft grip handle for comfort and control Integrated bit magazine stores and organizes 6 bits Includes hex bits Ideal for a variety of applications.
Uses Bit drivers are general-purpose hand tools that are ideal for applications where you need to tighten or loosen screws or fasteners by hand.
The shaft is magnetizable, allowing a variety of bits to be securely attached, making it highly versatile.
Bits and drivers come in a variety of sizes depending on the type of application required and are commonly used in areas such as:
Mechanical Automotive Structural Engineering DIY Maintenance and Repair FAQ Compatible bit sizes This general-purpose RS PRO bit driver accepts 1/4 inch hex bits.
Are bits included? Yes.
This bit driver comes with 6 bits: PH1, PH2, PZ1, 4.0 mm, 5.5 mm, and 6.0 mm.
Is it magnetic? The steel shaft has a magnetic end that allows you to securely attach the bit and prevents it from moving during use.
This is a high-quality, versatile hand tool with replaceable hex bits that can be used for any application where you need to tighten or loosen screws or fasteners by hand.
The RS PRO 1/4 inch bit driver hand tool has a chrome vanadium steel shaft for increased durability, making it a reliable, hard-wearing product for use in a variety of working environments.
The shaft features a magnetic stainless steel sleeve that accepts a variety of 1/4-inch hex bits, ensuring a secure, permanent connection during use.
This general-purpose bit driver from RS PRO also features an ergonomically designed grip handle for comfort and improved grip during use, allowing you to maximise torque and pressure.
The handle has a built-in bit holder that can store a variety of hex bits when not in use.
Features and Benefits Designed for 1/4" hex 6.3 bits Stainless steel sleeve with strong permanent magnet ensures secure bit connection Chrome vanadium steel shaft for durability Soft grip handle for comfort and control Integrated bit magazine stores and organizes 6 bits Includes hex bits Ideal for a variety of applications.
Uses Bit drivers are general-purpose hand tools that are ideal for applications where you need to tighten or loosen screws or fasteners by hand.
The shaft is magnetizable, allowing a variety of bits to be securely attached, making it highly versatile.
Bits and drivers come in a variety of sizes depending on the type of application required and are commonly used in areas such as:
Mechanical Automotive Structural Engineering DIY Maintenance and Repair FAQ Compatible bit sizes This general-purpose RS PRO bit driver accepts 1/4 inch hex bits.
Are bits included? Yes.
This bit driver comes with 6 bits: PH1, PH2, PZ1, 4.0 mm, 5.5 mm, and 6.0 mm.
Is it magnetic? The steel shaft has a magnetic end that allows you to securely attach the bit and prevents it from moving during use.
Feature
SpecificationChip Type = Hex
Tip size = 1/4 inch Blade length = 100 mm
Blade Material: Chrome Vanadium Steel Handle Material: PP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
