FISCO International Insulated socket wrench set, 3/8 inch square (9.5 mm)

Sebelum PPN:
Rp39.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed in collaboration with a leading Japanese tool manufacturer. Features an ultra-thin 0.5mm coating. Tested to withstand 1000V.
Short-circuit prevention insulation tool [Set contents]
Main body insulated handle, 9.5mm (3/8") drive, 72 teeth; insulated socket, 12-point [10, 13, 17, 19, 24mm]
Deep sockets, hexagonal [10, 13, 17, 19, 24 mm]
• Insulated extension bar 50.5mm
- Insulated extension bar 125.5mm
• Insulated extension bar 250.5mm
• New ratchet mechanism for the carrying case. Newly adopted coated protective resin ratchet head. The main body handle is also insulated with fluororesin.
*Although this product has a double fluororesin coating, please ensure that you implement thorough double safety measures, such as installing a partition between the product and the live parts.
*Excessive force may cause malfunctions or accidents.
*Please discontinue use if there are any scratches or wear.

Ulasan Produk

Tidak ada ulasan