RS PRO Insulated Screwdriver, Pozidriv, Tip Size: PZ3, VDE/1000V Approved

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN EN60900: 2004. RS PRO Insulated Pozidriv. Introducing the RS PRO Insulated Pozidriv Driver.
This screwdriver is an essential precision hand tool ideal for work in the electronics and electrical construction industries.
This versatile instrument can also be used for routine maintenance tasks at home or on the go, especially for precision and intricate work on electrical applications.
Features and Benefits: Pozidriv isolated screwdriver.
Ideal for electricians, this screwdriver is an essential tool for performing a variety of repair and maintenance tasks in electrical environments. This screwdriver is perfect for both professional and home DIY environments. Each screwdriver is designed with an ergonomic C-PLUS soft-grip handle for improved force transmission and comfort when applying large amounts of force to stubborn fasteners. Made from chrome-vanadium steel for increased durability and strength, extending tool life. A phosphate coating improves friction on fasteners, reducing the risk of balling or damaging fasteners when applying high torque. This screwdriver is fully VDE/1000V certified, making it ideal for electrical work. The screwdriver has also been tested to meet DIN EN60900:2004 standards. Uses: This type of hand tool is primarily used by professional craftsmen, engineers, and electrical DIY enthusiasts.
These tools are particularly useful in the electrical industry as they provide the most important tools needed to perform to a high standard no matter what the job is.
However, the driver is versatile and can be used in a variety of environments depending on the user's skill level.
This device is ideal for:
●Electrical work
Machinery and industrial production
. This RS Pro. This series is available in two Pozidriv sizes.
●< 1973795 1973795 PZ0
●< 1253086 1253086 PZ1
●< 1253087 1253087 PZ2
●< 1973796 1973796 - PZ3
Feature
Specification
Driver Type = Insulated Driver Tip Type = Pozidriv
Chip size = PZ3
VDE/1000V certification = Yes Blade length = 150 mm
Overall length = 260 mm
Handle Material = Polypropylene, Thermoplastic Elastomer Blade Material = Chrome Vanadium Molybdenum Steel Height Safety = No Explosion Proof = No Blade Finish = Phosphorus Oxide

Ulasan Produk

Tidak ada ulasan