RS PRO Insulated Screwdriver, Flat Head, Tip Size: 8 x 12mm, VDE/1000V Approved
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DIN EN60900: 2004. RS Pro insulated flathead screwdriver. About RS Pro insulated flathead screwdrivers.
This screwdriver is an essential precision hand tool ideal for work in the electronics and electrical construction industries.
This versatile instrument can also be used for routine maintenance tasks at home or on the go, especially for precision and intricate work on electrical applications.
Features and Benefits:
This insulated flathead screwdriver is ideal for electricians and is an essential tool for performing a variety of repair and maintenance tasks in electrical environments.
This driver allows for faster performance in commercial or home DIY setups.
Each driver is designed with an ergonomic C-PLUS soft-grip handle for improved force transmission and comfort when applying large amounts of force to stubborn fasteners
Made from durable and strong chrome vanadium steel for long life
Phosphate coating increases friction on fasteners, reducing the risk of fasteners being worn round or damaged when high torque is applied
This screwdriver is fully VDE/1000V certified, making it ideal for electrical work
This driver has been tested in accordance with the DIN EN60900:2004 standard.
. Uses:. This type of hand tool is mainly used by professional craftsmen, engineers or DIY enthusiasts in electrical capacity.
These tools are particularly useful in the electrical industry as they provide the most important tools needed to perform to a high standard no matter what the job is.
However, the driver is versatile and can be used in a variety of environments depending on the user's skill level.
This device is ideal for:
●Electrical work
Machinery and industrial production
This RS PRO range is available in any size slot. The following slot sizes are available:
●< 1253078 1253078 2.5 mm
●< 1253079 1253079 3.0 mm
●< 1253080 1253080 3.5 mm
●< 1253081 ~ 1253081 ~ 4.0mm
●< 1253082 1253082 5.5 mm
●< 1253083 ~ 1253083 ~ 6.5mm
●< 1973797 1973797 8.0 mm
This screwdriver is an essential precision hand tool ideal for work in the electronics and electrical construction industries.
This versatile instrument can also be used for routine maintenance tasks at home or on the go, especially for precision and intricate work on electrical applications.
Features and Benefits:
This insulated flathead screwdriver is ideal for electricians and is an essential tool for performing a variety of repair and maintenance tasks in electrical environments.
This driver allows for faster performance in commercial or home DIY setups.
Each driver is designed with an ergonomic C-PLUS soft-grip handle for improved force transmission and comfort when applying large amounts of force to stubborn fasteners
Made from durable and strong chrome vanadium steel for long life
Phosphate coating increases friction on fasteners, reducing the risk of fasteners being worn round or damaged when high torque is applied
This screwdriver is fully VDE/1000V certified, making it ideal for electrical work
This driver has been tested in accordance with the DIN EN60900:2004 standard.
. Uses:. This type of hand tool is mainly used by professional craftsmen, engineers or DIY enthusiasts in electrical capacity.
These tools are particularly useful in the electrical industry as they provide the most important tools needed to perform to a high standard no matter what the job is.
However, the driver is versatile and can be used in a variety of environments depending on the user's skill level.
This device is ideal for:
●Electrical work
Machinery and industrial production
This RS PRO range is available in any size slot. The following slot sizes are available:
●< 1253078 1253078 2.5 mm
●< 1253079 1253079 3.0 mm
●< 1253080 1253080 3.5 mm
●< 1253081 ~ 1253081 ~ 4.0mm
●< 1253082 1253082 5.5 mm
●< 1253083 ~ 1253083 ~ 6.5mm
●< 1973797 1973797 8.0 mm
Feature
SpecificationScrewdriver Type = Insulated Screwdriver Tip Type = Flat Tip Size = 8 x 12 mm
VDE/1000V certification = Yes Blade length = 175 mm
Overall length = 295 mm
Handle Material = Polypropylene, Thermoplastic Elastomer Blade Material = Chrome Vanadium Molybdenum Steel Explosion Protection = None Blade Finish = Phosphorus Oxide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
