RS PRO Insulated Screwdriver, Flat Head, Tip Size: 2.5 x 0.4mm, VDE/1000V Approved

Sebelum PPN:
Rp84.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN EN60900 2004. RS Pro insulated flathead screwdriver. About RS Pro insulated flathead screwdrivers.
This screwdriver is an essential precision hand tool ideal for work in the electronics and electrical construction industries.
This versatile instrument can also be used for routine maintenance tasks at home or on the go, especially for precision and intricate work on electrical applications.
Features and Benefits:. An ideal flat-head insulated screwdriver for electricians, this is an essential tool for carrying out a variety of repair and maintenance tasks in electrical environments. This screwdriver allows you to work faster in professional or domestic DIY settings. Each screwdriver is designed with an ergonomic C-PLUS soft-grip handle, which improves force transmission and comfort when applying large amounts of force to stubborn fasteners. Made from chrome-vanadium steel for durability and strength, ensuring a long lifespan. A phosphate coating increases friction on the fastener, reducing the risk of fasteners being stripped round or damaged when applying high torque. This screwdriver is fully VDE/1000V certified, making it ideal for electrical work. This screwdriver has been tested in accordance with the DIN EN60900 2004 standard. Uses:. This type of hand tool is primarily used by professional tradesmen, engineers, or DIY enthusiasts in electrical capacities.
These tools are particularly useful in the electrical industry as they provide the most important tools needed to perform to a high standard no matter what the job is.
However, the driver is versatile and can be used in a variety of environments depending on the user's skill level.
This device is ideal for:
Electrical work Machinery and industrial manufacturing This RS PRO range is available in all sizes of slotted screws. The following slot sizes are available:
1253078 1253078 2.5 mm 1253079 1253079 3.0 mm 1253080 1253080 3.5 mm 1253081 1253081 4.0 mm 1253082 1253082 5.5 mm 1253083 1253083 6.5mm 1973797 1973797 8.0mm
Feature
Specification
Driver Type = Insulated Driver Tip Type = Flat Tip Size = 2.5 x 0.4 mm
VDE/1000V certification = Yes Blade length = 75 mm
Overall length = 165 mm
Handle Material = Plastic Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Phosphorus Oxide

Ulasan Produk

Tidak ada ulasan