RS PRO Insulated Screwdriver Set, 7 Pieces

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an RS Pro VDE Pozidriv flathead screwdriver set. This screwdriver set consists of a flathead screwdriver, a Pozidriv screwdriver and a voltage tester.
Each item is insulated to safely work with live equipment up to 1000 ac and 1500 dc.
These high-torque soft-grip screwdrivers are specifically designed for use in electrical systems.
Each screwdriver has an ergonomic handle for optimal grip and the blade is made from vanadium-molybdenum steel with a manganese phosphate coating for increased hardness and durability.
Black phosphate finish provides corrosion resistance.
Each tool in this set has been individually tested in accordance with the DIN EN60900 2400 standard to ensure the safety of insulated hand tools.
The flathead screwdriver comes with tips of mm, 4 mm, 5.5 mm, and 6.5 mm.
Pozidriv drivers come in tip sizes PZ1 and PZ2.
Features & Benefits Insulated screwdriver set Flat head screwdriver 100 mm 4 mm 100 mm 5.5 mm 125 mm 6.5 mm 150 mm Pozidriv screwdrivers PZ1 80 mm PZ2 100 mm VDE certified voltage tester Chrome steel blade with manganese phosphate coating Black phosphate finish Plastic handle RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their outstanding quality.
This means you can work with confidence.
Feature
Specification
Driver Type = Insulated Driver Quantity in Set = 7
Tip type = Pozidriv; Minus
VDE/1000V certification = Yes

Ulasan Produk

Tidak ada ulasan