RS PRO Insulated Screwdriver Set, 4 Pieces

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro insulated screwdriver set of 4. This RS Pro insulated screwdriver set of 4 is ideal for working on live equipment up to 1000 V AC or 1500 V DC.
Features and Benefits. Dielectric strength: 1000 V ac and 1500 V dc. VDE certified. Vanadium-molybdenum steel, manganese phosphate coated. Bayonet. Ergonomic handle. Screwdriver set. 3 flathead screws = 2.5 x 7 mm, 4.0 x 100 mm, 5.5 x 125 mm. 1 Phillips screwdriver = PZ2 x 100 mm
Feature
Specification
Driver Type = Insulated Driver Quantity in Set = 4
Insert type = Pozidriv; Slotted insert size = 4 mm (slotted), 5.5 (slotted), PZ2 (Pozidriv)
VDE/1000V certification = Yes

Ulasan Produk

Tidak ada ulasan