RS PRO Insulated Screwdriver Set, 4 Pieces

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN ISO 2380. RS Pro insulated screwdriver set of 4. RS Pro insulated screwdriver set of 4, ideal for working on live equipment up to 1000V ac or 1500V dc.
Features and Benefits. Dielectric strength: 1000 V ac and 1500 V dc. VDE certified vanadium molybdenum steel, manganese phosphate coated bayonet. DuoTech ergonomic handle. Tested according to DIN EN60900: 2004 standard. Screwdriver set: 3 flathead and 1 Phillips.
Feature
Specification
Driver Type = Insulated Driver Quantity in Set = 4
Tip type = Phillips; Tip size = 4 mm (flat), 5.5 (flat), PH2 (Pozidriv)
VDE/1000V certification = Yes

Ulasan Produk

Tidak ada ulasan