FISCO International Insulated hex bit socket 408

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This short-circuit prevention insulated tool is comparable in size to standard tools, ensuring high work efficiency while being gentle on both users and equipment.
Short-circuit prevention insulating tools
0.5mm ultra-thin film coating
Please use this product in combination with Fisco International's insulated socket wrenches and insulated torque wrenches, which have undergone 1000V voltage withstand testing.
Using an insulated extension bar 12.7mm (1/2") makes it easy to operate bolts in deep locations.
Maximum length: 100mm
Wrench side drive size: 12.7mm (1/2")
Hex bit size: 8mm (commonly used for M10 bolts)
*Although this product has a double fluororesin coating, please ensure that you implement thorough double safety measures, such as installing a partition between the product and the live parts.
*Excessive force may cause malfunctions or accidents.
*Please discontinue use if there are any scratches or wear.

Ulasan Produk

Tidak ada ulasan