RS PRO Insulated Driver, Pozidriv, Tip Size: MOD2, VDE/1000V Approved

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro insulated Pozidriv/flat head screwdriver. RS Pro insulated Pozidriv/flat head screwdriver.
Insulated, extremely comfortable and easy to grip for safe work on live equipment up to 1000 V ac or 1500 V dc. Features and Benefits: For live work up to 1000 V ac or 1500 V dc Chrome vanadium molybdenum steel blade with phosphate finish C-PLUS soft grip handle Independently tested to DIN EN60900: 2004 standard
Feature
Specification
Driver Type = Insulated Driver Tip Type = Pozidriv
Chip size = MOD2
VDE/1000V certification = Yes Blade length = 80 mm
Overall length = 190 mm
Handle Material = Plastic Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Phosphorus Oxide

Ulasan Produk

Tidak ada ulasan