Minoru Industries Insulated cable cutter (copper wire) 150

Sebelum PPN:
Rp2.599.900
Spesifikasi
Applicable wire size0 (Zero)
Cutting Dimensions (mm)0 (Zero)
Dimensions (mm)0 (Zero)
Drilling Capacity0 (Zero)
Mass (g)980
Overall Length (mm)460
PerformanceIV150mm2, VVR22mm2 x 3 cores, CV100mm2, CVT22mm2
Spare Blade Specification0 (Zero)
Suitable For0 (Zero)
Suitable Model0 (Zero)
Suitable Size0 (Zero)
Thickness that can be drilled (mm)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electricity resistance 50000V
Lightweight and impact-resistant G-FRP resin handle [Prevents electric shock accidents]
Since no metal is used other than the blade and bolts (for securing the blade to the handle), there is no risk of electric shock accidents due to pinholes, scratches, etc. [Excellent insulation]
The handle uses FRP, a special plastic resin reinforced with glass fibers (withstands voltage of 50,000V).
For copper wire only

Ulasan Produk

Tidak ada ulasan