Tsubaki model Impact Socket Auto Slide W

Sebelum PPN:
Rp1.499.900
Spesifikasi
Length (mm)65
Mass (g)175
Socket ShapeHexagon
Socket Size (mm)24x19
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Tsubaki Model sliding double socket was created based on feedback from on-site workers. Its auto-sliding mechanism allows it to accommodate an even larger size. This eliminates the hassle of changing sockets, improving work efficiency. The four-hole pin type makes it easy to insert the pins during installation.
12.7 Impact wrench socket
*This product is for use with a 12.7 impact wrench. *It cannot be used with an electric drill. *Ensure the O-ring and tweezers are securely attached to the impact wrench before use. *Using the product at an angle or with a shallow engagement on bolts and nuts may cause damage. *Do not use for purposes other than intended. *If cracks appear, stop using the product immediately. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan