G-Too IC Body Line Tape, Black, 1.0-3.0mm width

Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Spesifikasi
CaseYes
ColorBlack
Length (m)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A line tape for body mannequins, convenient for three-dimensional pattern making.
Because it's made of stretchable crepe paper, you can easily apply it to curves and straight lines.
It conforms well to irregular surfaces, and corrections and repositioning are easy - simply peel off the tape.
The adhesive strength does not weaken even when twisted, and there is no bending or return to its original shape.
For drawing body lines on a mannequin, etc.
* Do not store in high temperature or high humidity locations. Also, even if air bubbles (squirts) are visible in the tape, this does not affect its use.
*Please note that the tape may tear if excessive force is applied or if it is pulled too hard.

Ulasan Produk

Tidak ada ulasan