VICTORINOX Huntman T2 BL (Pisau Lipat Multifungsi)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)91x27x21
Mass (g)95
Set ContentsLarge blade (large blade), small blade (small blade), corkscrew, can cut, flathead screwdriver (small) 3mm, screwdriver, flathead screwdriver (large) 6mm, wire stripper, reamer (drilling) / punch, key ring, Tweezers, toothpick, scissors, multi-hook, saw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with frequently used tools in a well-balanced manner and fits in a size that is easy to grip and use. A particularly popular model for outdoor use and disaster prevention.

Ulasan Produk

Tidak ada ulasan