RS PRO Hook Type Toggle Clamp

Sebelum PPN:
Rp899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Hook Clamp. This RS PRO branded hook clamp locks securely across the centre, regardless of the angle of the hook.
Suitable for applications such as closing and holding closed doors, lids and formwork.
Features and Benefits. Comes with a comfortable cushioned handle grip. Zinc plated. The hook is made from tensile alloy steel. The rivets are stainless steel. The handle is made from red oil-resistant plastic. RS PRO. RS PRO is a brand name made by our manufacturers and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Type = Hook-type toggle clamp Jaw opening = 44mm
Operating tension = 1.96kN

Ulasan Produk

Tidak ada ulasan