HI-STEEL Home Pliers

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient plier that can be used for many purposes.
It is possible to crimp terminals of 2 to 8 mm2 and 6 to 16 mm2.
Can cut wires up to a diameter of 2 to 3 mm.
Insert small nuts up to 4-11 mm.
You can also cut 2.5, 3, 3.5, and 4 mm bolts.
You can also cut soft wires and open the lid of the bottle.
Grab, cut, peel, crimp, etc.
* Do not cut or crimp the wire through which electricity is flowing, or work in the vicinity, as there is a risk of electric shock.
* Use compatible wire connectors (terminals / sleeves) and wires, and use them correctly.
Feature
Specification
Wire stripper (1.0mm2, 1.5mm2, 3mm2, 5.0mm2, 7mm2)

Ulasan Produk

Tidak ada ulasan