Yodogawa Electric Tool Mfg. High-speed belt grinder with dust collection system

Sebelum PPN:
Rp109.999.900
Spesifikasi
Belt Length (mm)915
Belt Speed (m/minute)1032/1242
Belt Width (mm)100
Dust collection systemCartridge filter method
Filter1 sheet
Main Unit Dimensions, Width W x Depth D x Height H (mm)680x424x830
Motor TypeManufacturer-specific motor
Set Contents1 belt (resin cross belt # 80, body installed)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 100mm wide x 915mm long endless belts. Low vibration improves customer work efficiency. Equipped with a dust collector, it boasts high dust collection efficiency and improves the surrounding environment. The one-way operation surface allows for efficient switching, shaking, dust disposal, and internal maintenance. Easy installation with only anchor bolts. High-speed type (for hard materials).
For polishing, grinding, and processing hard materials (steel, hardened steel, etc.).

Ulasan Produk

Tidak ada ulasan