SANKO ELECTRONIC LABOLATORY High-sensitivity desk-type meter detector Iron piece detector

Sebelum PPN:
Rp65.999.900
Spesifikasi
Detection MethodMagnetic induction
Dimensions, Width W x Height H x Depth D (mm)400x70x600
Mass (kg)12
Power Consumption (W)15
Power SourceAC100V(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a new SAS circuit, the sensitivity of meter reading has been improved, and at the same time, the reaction of clothing accessories such as metal buttons and fasteners has been reduced, greatly expanding the number of items that can be read.
Equipped with an electronic sensitivity selector that can switch the detection sensitivity in 3 stages according to the size, material, and quantity of the attached buttons, fasteners, key hooks, etc. Since it is possible to suppress the reaction to clothing accessories, the meter reading efficiency after mounting has been dramatically improved.
As a high-sensitivity type needle reader for inspection of remaining needles in baby clothes, inner nighties, etc., it also catches broken needles on the detection surface.
Comes with a cord reel that is convenient for moving and storing.
Inspection for forgetting to remove the gusset needle for temporary fixing of shoulder pads.
Meter reading for baby clothes, children's clothes, women's clothes, and men's clothes.

Ulasan Produk

Tidak ada ulasan