Osaka Jack High-Pressure Nylon Hose

Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Spesifikasi
Dimension AM22x1.5
Hose Length (m)2
Mass (kg)Hose: approx. 0.85, fittings at both ends: approx. 0.5
Maximum Flow Rate (L/minute)4
Maximum Operating Pressure (MPa)200
Minimum Bending Radius (mm)120
Outer Diameter D (DIAmm)11.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with fittings with R (male thread) on both ends.
Fluids used: General mineral oil, phosphate ester-based hydraulic oil.
The reinforcing layer uses 4S steel wire, resulting in a very robust nylon hose with excellent durability. (S: Wire spiral)
Feature
Specification
*B-type coupler/H-side/B-type coupler/H-side *Chain-attached protective cap: No chain *Coupler to use: BZ-4H

Ulasan Produk

Tidak ada ulasan