World Base High Torque Impact Wrench
#Grup produk P117629165
Spesifikasi
| Air Consumption (m³/minute) | 0.3 |
|---|---|
| Air Hose Inner Diameter (DIAmm) | 6.5 |
| Air inlet | 1/4 inch |
| Dimensions (Length L x Width W x Height H) (mm) | 104x61x185 |
| Included Accessories | Seal tape, oil, plug socket (17.19.21.22.24mm) |
| Mass (kg) | 1.37 |
| Maximum Torque (Nm) | 949 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Square Drive (mm[inch]) | 12.7(1/2) |
| Tightening Capacity, Bolt Diameter (mm) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact design delivers a high torque of 949Nm! It fits between the tines of a tractor, making tine replacement convenient.
Even rusted nuts can be removed and installed in one go!
Includes 5 sockets (17, 19, 21, 22, 24 mm) to match the rotary tiller nut sizes of various manufacturers' tractors.
A single hammer function that unleashes power.
For tractor tine replacement! Can be used for tine replacement on Kubota, Yanmar, Mitsubishi M, (large flange rotary) Matsuyama Kogyo, and Kobashi Kogyo tractors. Can also be used for changing car tires.
* Always fill with the included oil before and after use. If the product is not used for a long period after use, moisture from the air compressor may enter the product, causing the inside to rust and stop working. Filling with oil will prevent internal rusting.
Even rusted nuts can be removed and installed in one go!
Includes 5 sockets (17, 19, 21, 22, 24 mm) to match the rotary tiller nut sizes of various manufacturers' tractors.
A single hammer function that unleashes power.
For tractor tine replacement! Can be used for tine replacement on Kubota, Yanmar, Mitsubishi M, (large flange rotary) Matsuyama Kogyo, and Kobashi Kogyo tractors. Can also be used for changing car tires.
* Always fill with the included oil before and after use. If the product is not used for a long period after use, moisture from the air compressor may enter the product, causing the inside to rust and stop working. Filling with oil will prevent internal rusting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
