SLOKY Hexagonal Togo Set

Sebelum PPN:
Rp5.699.900
Spesifikasi
Accuracy (%)Torque: ± 10
Included AccessoriesFlag handle (TRF), screwdriver handle (SRBJ-4), torque adapter (0.6, 0.9, 1.2, 1.4, 2.0, 3.0 Nm), bits (25mm and 50mm x 1 each, H1.5, 2.0, 2.5, 3.0, 4.0, 5.0)
Square Drive (mm[inch])6.35[1/4]
TypeSet product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip can be installed with the specified torque.
When the specified torque is reached, it will spin freely to prevent over-torque.
The socket size is 1/4HEX, so you can use your own bits.
Torque adapters and bit sizes can be identified by color to prevent mistakes.
The long bit allows for smooth work in deep spaces.
For replacing throw-away tips. For fastening delicate products such as resin. For other precision work that requires torque management.
*Torque tests are conducted in accordance with DIN EN ISO 6789.
*Torque adjustment and repairs are not possible.
*Calibration certificates are not issued.
*It is possible to loosen it counterclockwise. Loosen in the counterclockwise direction within 30% of the tightening torque.
*There are many cases where over-torque can damage the object and strip the screw. The reason for this is that people tend to apply too much torque out of fear of loosening. Applying too much torque can not only strip the threads, but can also lead to the worst case scenario of having to replace the tightening body. Conversely, if the tightening torque is too low, it can cause the tip to move or vibrate, reducing tool performance.

Ulasan Produk

Tidak ada ulasan