Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hex bits - 3/8" hex drive in two lengths, 1 x 30mm and 1 x 75mm, for sizes 4, 5, 6, 7, 8, 10 and 12mm; adapters - 1 x 3/8" square drive - 3/8" hex drive, 1 x 1/2" square drive - 3/8" hex drive. RS Pro Hexes. This 16-piece Hexes from RS PRO is made from ultra-hardened S2 steel for heavy-duty reliability.
Each bit size is available in two lengths, 30mm and 75mm, for maximum versatility.
Bits and adapters are housed in a secure storage tray, ensuring all bits are securely held in place even in the event of a shock.
This adapter can be used with hand or power tools.
Features and Benefits Durable hex bits Bit holder for use with power drills and other tools Robust and convenient storage tray Kit contents Hex bits: 1 x 30mm and 1 x 75mm long 3/8" hex drive accepts 4, 5, 6, 7, 8, 10 and 12mm sizes Adapters - 1 x 3/8" square drive to 1 x 3/8" hex drive, 1 x 1/2" square drive to 1 x 3/8" hex drive Applications Hex screws can be used in everything from car maintenance to furniture assembly.
This hex driver bit set is a valuable addition to any professional tool kit, from maintenance engineers to mechanics.
What are the advantages of hex screws? Hex socket screws or hex screws allow a driver to apply more torque than regular screws, making them easier to loosen and tighten.
Although not as common as slotted or Phillips head screws, hex screws are actually easy to manufacture, simple to operate, and effective to work with.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Adapters can be used with manual or power tools
Each bit size is available in two lengths, 30mm and 75mm, for maximum versatility.
Bits and adapters are housed in a secure storage tray, ensuring all bits are securely held in place even in the event of a shock.
This adapter can be used with hand or power tools.
Features and Benefits Durable hex bits Bit holder for use with power drills and other tools Robust and convenient storage tray Kit contents Hex bits: 1 x 30mm and 1 x 75mm long 3/8" hex drive accepts 4, 5, 6, 7, 8, 10 and 12mm sizes Adapters - 1 x 3/8" square drive to 1 x 3/8" hex drive, 1 x 1/2" square drive to 1 x 3/8" hex drive Applications Hex screws can be used in everything from car maintenance to furniture assembly.
This hex driver bit set is a valuable addition to any professional tool kit, from maintenance engineers to mechanics.
What are the advantages of hex screws? Hex socket screws or hex screws allow a driver to apply more torque than regular screws, making them easier to loosen and tighten.
Although not as common as slotted or Phillips head screws, hex screws are actually easy to manufacture, simple to operate, and effective to work with.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Adapters can be used with manual or power tools
Feature
SpecificationHead Type = Hexagon
Type = Impact Driver Bit Size = Hex 10, Hex 4, Hex 5, Hex 6, Hex 7, Hex 8
Quantity = 16
Material = S2 Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
