RS PRO Hexagon Driver Bit, 8mm

Sebelum PPN:
Rp65.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Hex Keys - Inch Hex Section. Tool bits for turning slotted screws, Supadriv/Pozidriv screws, hex socket screws and TORX socket screws. All bits have a hex shaft section (1/4 inch across flats) and feature a notch to allow latching attachment to a suitable driver.
Features and Benefits Chrome vanadium steel with a grey rust-resistant finish
Feature
Specification
Head Type = Hexagon
Type = Driver Bit Size = 8 mm
Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan