RS PRO Hexagon Bit Holder

Sebelum PPN:
Rp329.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Hex This hex bit adapter is a useful accessory when you need a high torque method to drive screws.
Once the adapter is secured to the drill chuck, simply insert the inch driver bit into the hex shank.
Bits can be quickly changed, but the magnetic bit holder keeps the driver bit securely in place and prevents it from falling or getting lost.
The hex adapter is 50mm long and comes housed in a compact plastic box.
Complies with US and European ANSI/ESD S20.20 2014 and BS EN61340-5-1 2007 static control standards.
As part of the RS PRO range, it has been thoroughly safety tested.
Hex adapters are useful power tool accessories commonly used by builders, joiners and carpenters.
Features & BenefitsMagnetic hex bit holder 50mm long inch hex shank For hex inch shank bitsSupplied in a compact plastic boxComplies with ANSI/ESD S20.20 2014 and BS EN61340-5-1 2007 electrostatic control standardsRS PRORS PRO is our own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Type = Adapter Drive Type = Hex

Ulasan Produk

Tidak ada ulasan