White Electric Hex wrench set, foldable

Sebelum PPN:
Rp379.900
Spesifikasi
Content1 set (8 pieces)
MaterialChrome vanadium
Overall Length (mm)105
Set Contents1.5,2,2.5,3,4,5,6,8
ShapeKnife type
Size StandardMilli
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a foldable set with a carabiner for compact storage of hex wrenches.
You can quickly access the wrench of the size you need.
It's convenient for organizing work sites and toolboxes.
It is highly portable and easy to carry and store.
* Do not use for any purpose other than its intended purpose.

Ulasan Produk

Tidak ada ulasan