RS PRO Hex Wrench Metric T Type

Sebelum PPN:
Rp509.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO type handle hex wrench. Introducing the RS PRO type handle hex wrench series.
High quality silicon chrome vanadium steel hex wrench.
Depending on the required application, they are available with functional ARM and short arm, which can withstand high torque transmission, especially when used with stubborn fasteners.
This hex wrench is especially useful when working in tight spaces with little room for movement.
This allows for greater torque to be applied to the fastener without the risk of it rounding off.
The ergonomically designed bi-material handle provides superior comfort and reduces fatigue over extended periods of use, making this an ideal hand tool for professional and DIY users across a wide range of applications.
Features and Benefits: This high-quality short arm ARM hex wrench suits a wide range of applications requiring hex fasteners Ergonomically designed dual function handle for improved torque and easier access in confined spaces Soft-grip bi-material handle for optimal comfort and reduced user fatigue Made from high-quality silicon chrome vanadium steel for increased durability and strength Matte chrome finish improves corrosion resistance in tough working environments An ideal hand tool for mechanics, engineers and DIY enthusiasts Available in a range of metric hex wrenches. Applications: Hex wrenches or Allen keys are most commonly used to tighten and loosen hex fasteners used in a variety of applications.
Hexagonal fasteners have face blades to prevent "stripping" or stripping of the fastener, and typically allow higher torque to be applied to the fastener.
With this in mind, it is important to use a hex wrench to withstand the amount of torque applied, with Durable and String allowing you to loosen even the most stubborn fasteners or tighten them to the required torque specifications.
Typical uses: Automotive mechanics Engineers Production and manufacturing workers DIY enthusiasts. What sizes of hex wrenches are available in this range? The RS PRO hex wrench range is available in the following sizes:
192-3642 192-3642 Handle Hex Wrench mm 192-3643 192-3643 Handle Hex Wrench 2.5 mm 192-3644 192-3644 Handle Hex Wrench mm 192-3645 192-3645 Handle Hex Wrench mm 192-3646 192-3646 Handle Hex Wrench mm 192-3647 192-3647 Handle Hex Wrench mm. Are Allen Wrenches and Torx Wrenches the Same? The main difference between Allen Wrenches and Torx Wrenches is that Allen Wrenches have two sides and are hexagonal, hence the name.
Torx wrenches are usually star-shaped, which has the advantage of providing a larger contact point for fasteners.
This greatly reduces the risk of fasteners being worn round, a common problem when applying large amounts of torque.
Therefore, Torx wrenches are expensive to produce, while hex wrenches are cheaper to manufacture and more cost-effective for the user.
Advantages of Short Arm Hex Wrenches. The advantage of using a short arm key is that with another hex wrench located on the short end, access into confined spaces becomes much easier and more manageable, making it a versatile hand tool for many different applications.
Additionally, when comparing this hand tool with a screwdriver handle, the handle key allows you to apply more torque comfortably when tightening or loosening fasteners, requiring much less effort.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Product Type = Hex Wrench Inch or Metric = Metric
Quantity = 1
Hexagonal wrench size = 5mm
Shape = T-shaped Tip Type = Hexagon
Short/Long Arm = Long, Short Material = Silicon Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan