RS PRO Hex Wrench Metric T Type

Sebelum PPN:
Rp169.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro T-handle hex wrenchRS Pro T-handle hex wrench is a wrench with a long handle.
Each wrench is made from chrome vanadium steel with a chemical black finish.
T-Handle Hex Wrench with Long Handle Chrome Vanadium Steel Black Finish Available in a variety of sizes RS Pro T-Handle Hex Wrenches are wrenches with a long handle.
Each wrench is made from chrome vanadium steel with a chemical black finish.
T-Handle Hex Wrenches with Long Handles, Chrome Vanadium Steel, Black Finish, Various Sizes Available
Feature
Specification
Product Type = Hex Wrench Inch or Metric = Metric
Quantity = 1
Hexagonal wrench size = 2.5mm
Shape = T-shaped Tip Type = Hexagon
Short/Long Arm = Long Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan