RS PRO Hex Wrench Metric L, T

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Type = Hex Key Set Inch or Metric = Metric
Quantity = 15
Hexagon wrench dimensions: 1.5 → 10, 2 → 6mm
Shape = L, T
Tip Type = Ball End Hex; Hex Short/Long Arm = Long Material = Steel

RS Pro 15-piece hex wrench set. Here we introduce the RS Pro 15-piece long arm hex wrench set, designed for precision professional use.
It is sometimes called an Allen key.
When used with compatible fasteners, they create a uniquely secure connection in wood, metal, and plastic assemblies.
This set comes with an EVA foam tool module and can be used in conjunction with RS' roller tool cabinet/chest range.
The module is designed to fit easily in and out of tool cabinet drawers.
Kit Contents T-Handle Hex Wrenches: 2, 2.5, 3, 4, 5, 6 mm (Metric) Ball-End Hex Wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm (Metric) Features & Benefits 9-piece ball-end hex wrench set with polished finish.
Plastic caddy included.
Extremely convenient for transport or "on the go" tasks 6-piece T-handle hex wrench set has phosphate-treated tips for high strength and excellent corrosion resistance Ergonomic soft-grip handles for comfort, control and reduced fatigue Hex wrench set stored in red foam.
The red foam module is designed to protect tools and allow for easy removal of tools, allowing for quick identification of missing tools. Other tool modules available include: 833-5963, an RS Pro pneumatic EVA foam module; 833-5950, a socket from RS Pro; 833-5957, an RS Pro 29-piece socket set, 1/2 inch square drive; 833-5966, a 2-piece electrician's tool kit from RS Pro; 833-5947, an RS Pro Pozidriv 39-piece screwdriver set; and 833-5938, an RS Pro screwdriver set. 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 833-5931 is an RS Pro 3-piece pliers set; 833-5929 833-5929 is an RS Pro; 833-5935 833-5935 is an RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is an RS Pro riveting tool; 833-5944 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is an RS Pro VDE Phillips screwdriver; 833-5922 833-5922 is the RS Pro steel combination spanner; 833-5913 is the RS Pro hex wrench/driver; 833-5925 is the RS Pro 12-piece steel ratchet spanner set; 833-5953 is the RS Pro 11-piece Engineer file set; and 833-5919 is the RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan